9-5/16 in. Backplate in Matte Black
Lynwood Hollin 9-5/16 in. Backplate in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood Hollin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1/8
- Hardware Type:
- Backplate
- Length:
- 9-5/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Mid-Century, Modern
- UPC:
- 840355260038
- Width:
- 1-3/16