1-1/2 x 1-1/2 in. Zinc Alloy Knob in Flat Black
Lynwood Kinney 1-1/2 x 1-1/2 in. Zinc Alloy Knob in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Lynwood Kinney
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Mid-Century, Modern
- UPC:
- 840355258059
- Width:
- 1-1/2