This product requires certification to purchase.

1-1/4 in. Zinc Alloy Cabinet Knob in Honey Bronze

Top Knobs

Lynwood Kinney 1-1/4 in. Zinc Alloy Cabinet Knob in Honey Bronze

  • Fast #
  • Part #TTK901HB
  • Item #7612519
  • Manufacturer Part #TK901HB
4.8 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Kinney 1-1/4 in. Zinc Alloy Cabinet Knob in Honey Bronze

  • Fast #
  • Part #TTK901HB
  • Item #7612519
  • Manufacturer Part #TK901HB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid metal construction for long lasting durability
  • Coordinates with cabinet hardware from the Kinney Collection
  • Backed by a lifetime warranty for the original purchaser
  • Includes 1 mushroom knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
1/2 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Lynwood Kinney
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary;Mid-Century;Minimal;Modern
Warranty & Product Information
UPC
840355258004