4-3/16 x 7/16 in. Zinc Alloy Pull in Polished Chrome
Lynwood Kinney 4-3/16 x 7/16 in. Zinc Alloy Pull in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lynwood Kinney
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-9/32 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary;Mid-Century;Minimal;Modern
- UPC:
- 840355258196
- Width:
- 7/16 in