Knob in Flat Black
Lynwood Knob in Flat Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Mid-Century Modern;Minimal
- UPC:
- 840355259018