This product requires certification to purchase.

Pull in Brushed Satin Nickel

Top Knobs

Lynwood Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK944BSN
  • Item #7612196
  • Manufacturer Part #TK944BSN
5 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK944BSN
  • Item #7612196
  • Manufacturer Part #TK944BSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Each finish is richly and beautifully crafted for a difference you can see
  • Every edge, corner, and detail is individually inspected and polished
  • Solid metal construction for long lasting durability
  • Coordinates with Top Knobs Lynwood collection
  • Includes a limited lifetime manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-9/32 in
Diameter - Base
7/16 in
Length
8 in
Width
7/16 in
Characteristics & Features
Collection
Lynwood
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Pull
Material
Zinc Alloy
Shape
Specialty
Style
Contemporary;Mid-century Modern;Minimal
Warranty & Product Information
UPC
840355258349