Satin Nickel Knob
Lynwood Satin Nickel Knob
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Knob
- UPC:
- 840355259247
- Width:
- 1-3/8 in