Zinc Alloy Rectangular Hollin Backplate in Flat Black
Lynwood Zinc Alloy Rectangular Hollin Backplate in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Collection:
- Lynwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1/8
- Hardware Type:
- Backplate
- Length:
- 8-1/16
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355259971
- Width:
- 1-3/16