1-1/8 in. Round Knob in Brushed Satin Nickel
Mercer 1-1/8 in. Round Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Contemporary;Transitional
- UPC:
- 840355229738