3 in. Pull in Flat Black
Mercer 3 in. Pull in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 3 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- UPC:
- 840355228229
- Width:
- 1/16 in