4 in. Cabinet Pull in Ash Grey
Mercer 4 in. Cabinet Pull in Ash Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-5/8
- Hardware Type:
- Cabinet Pull
- Length:
- 4
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355256215
- Width:
- 1/16