5-3/4 in. Cabinet Pull in Brushed Satin Nickel
Mercer Holland 5-3/4 in. Cabinet Pull in Brushed Satin Nickel
Product Details
Product Details
Specifications
- Collection:
- Mercer Holland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Pull
- Length:
- 5-3/4
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355228656
- Width:
- 3/32