6-3/4 in. Cut Out Pull in Umbrio
Mercer 6-3/4 in. Cut Out Pull in Umbrio
Product Details
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Browns
- Color Finish Name:
- Umbrio
- Depth:
- 1-1/16
- Length:
- 6-3/4
- UPC:
- 840355230253
- Width:
- 1-1/4