This product requires certification to purchase.

7-1/4 in. Zinc Alloy Oculus Oval Pull in Brushed Satin Nickel

Top Knobs

Mercer Oculus 7-1/4 in. Zinc Alloy Oculus Oval Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK595BSN
  • Item #7029150
  • Manufacturer Part #TK595BSN
3.1 out of 5 Customer Rating
Brand image
Top Knobs

Mercer Oculus 7-1/4 in. Zinc Alloy Oculus Oval Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK595BSN
  • Item #7029150
  • Manufacturer Part #TK595BSN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cohoes, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Mercer Oculus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
1 in
Hardware Type:
Drawer Pull
Length:
7-1/4 in
Material:
Zinc Alloy
Style:
Modern
UPC:
840355229912
Width:
5/8 in