6 in. Europa Tab Pull in Polished Chrome
Mercer Europa 6 in. Europa Tab Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Mercer Europa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 6 in
- Material:
- Zinc Alloy
- Style:
- Modern
- UPC:
- 840355228328
- Width:
- 1/16 in