This product requires certification to purchase.

6 in. Ledge Pull in Brushed Satin Nickel

Top Knobs

Mercer Glacier 6 in. Ledge Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK554BSN
  • Item #7031370
  • Manufacturer Part #TK554BSN
3.8 out of 5 Customer Rating
Brand image
Top Knobs

Mercer Glacier 6 in. Ledge Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK554BSN
  • Item #7031370
  • Manufacturer Part #TK554BSN
3.8 out of 5 Customer Rating

X Points

Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Mercer Glacier
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1 in
Diameter - Base:
5-5/8 in
Hardware Type:
Drawer Pull
Length:
6 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Modern
UPC:
840355229196
Width:
5/8 in