4-1/2 x 1/8 in. Zinc Alloy Pull in Honey Bronze
Mercer Holland 4-1/2 x 1/8 in. Zinc Alloy Pull in Honey Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Mercer Holland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-1/2 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Transitional
- UPC:
- 840355256598
- Width:
- 3/32 in