5-1/2 x 3/4 in. Zinc Alloy Pull in Honey Bronze
Mercer Quilted 5-1/2 x 3/4 in. Zinc Alloy Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Mercer Quilted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/32
- Diameter - Base:
- 3/4
- Hardware Type:
- Pull
- Length:
- 5-1/2
- Material:
- Zinc Alloy
- Style:
- Contemporary, Transitional
- UPC:
- 840355256758
- Width:
- 3/4