Zinc Alloy Pull in Ash Grey
Mercer Zinc Alloy Pull in Ash Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-3/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Drawer Pull
- Length:
- 5-3/4
- Material:
- Zinc Alloy
- UPC:
- 840355257274
- Width:
- 3/32