Zinc Alloy Pull in Honey Bronze
Mercer Zinc Alloy Pull in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
Specifications
- Collection:
- Mercer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Drawer Pull
- Length:
- 12-3/4
- Material:
- Zinc Alloy
- UPC:
- 840355256635
- Width:
- 3-3/32