5 in. Tab Pull in Flat Black
Modern Metro 5 in. Tab Pull in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Modern Metro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1
- Hardware Type:
- Cabinet Pull
- Length:
- 5-1/2
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355018615
- Width:
- 1/2