This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Flat Black

Top Knobs

Morris 1-1/4 in. Cabinet Knob in Flat Black

  • Fast #
  • Part #TTK3130BLK
  • Item #9727996
  • Manufacturer Part #TK3130BLK
4.6 out of 5 Customer Rating
Brand image
Top Knobs

Morris 1-1/4 in. Cabinet Knob in Flat Black

  • Fast #
  • Part #TTK3130BLK
  • Item #9727996
  • Manufacturer Part #TK3130BLK
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Collection
Morris
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Cabinet Knob
Material
Zinc
Style
Contemporary, Industrial, Transitional
Warranty & Product Information
UPC
196275002594