1-1/4 in.Cabinet Knob in Honey Bronze
Morris 1-1/4 in.Cabinet Knob in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Morris
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Industrial, Transitional
- UPC:
- 196275002617
- Width:
- 1-1/4 in