This product requires certification to purchase.

18 in. Cabinet Pull in Honey Bronze

Top Knobs

Morris 18 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3158HB
  • Item #9728631
  • Manufacturer Part #TK3158HB
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Morris 18 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3158HB
  • Item #9728631
  • Manufacturer Part #TK3158HB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Morris
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
2-1/16 in
Diameter - Base:
1-3/16 in
Hardware Type:
Appliance Pull
Length:
19-3/16 in
Material:
Zinc Alloy
Style:
Contemporary, Industrial, Transitional
UPC:
196275004178
Width:
3/4 in