5-13/16 in. Pull in Flat Black
Morris 5-13/16 in. Pull in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed of high quality materials for durability and dependability
- Coordinates with other items from the Morris collection
- Includes (2) each of M4-0.7 x 25, solid 1", and M4-0.7 x 45, breakoff 1-3/4" screws
- Covered by a limited lifetime manufacturer warranty
- Includes a single (1) pull
Documents
Specifications
- Center to Center:
- 5-1/16
- Collection:
- Morris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/16
- Hardware Type:
- Drawer Pull
- Length:
- 5-13/16
- Material:
- Zinc
- Shape:
- Rectangular
- Style:
- Contemporary;Industrial;Transitional
- UPC:
- 196275003799
- Width:
- 1/2