This product requires certification to purchase.

6-5/16 in. Cabinet Pull in Honey Bronze

Top Knobs

Morris 6-5/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3154HB
  • Item #9728120
  • Manufacturer Part #TK3154HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Morris 6-5/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3154HB
  • Item #9728120
  • Manufacturer Part #TK3154HB
5 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Morris
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-5/16 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Length:
8-5/16 in
Material:
Zinc Alloy
Style:
Contemporary, Industrial, Transitional
UPC:
196275003935
Width:
1/2 in