This product requires certification to purchase.

6-5/16 in. Center to Center Drawer Pull in Honey Bronze

Top Knobs

Morris 6-5/16 in. Center to Center Drawer Pull in Honey Bronze

  • Fast #
  • Part #TTK3153HB
  • Item #9728427
  • Manufacturer Part #TK3153HB
3.6 out of 5 Customer Rating
Brand image
Top Knobs

Morris 6-5/16 in. Center to Center Drawer Pull in Honey Bronze

  • Fast #
  • Part #TTK3153HB
  • Item #9728427
  • Manufacturer Part #TK3153HB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Morris collection
  • Includes (2) each of M4-0.7 x 25, solid 1", and M4-0.7 x 45, breakoff 1-3/4" screws
  • Covered by a limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents


Specifications

Center to Center:
6-5/16
Collection:
Morris
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-5/16
Diameter - Base:
3/4
Hardware Type:
Drawer Pull
Length:
7-1/16
Material:
Zinc
Shape:
Rectangular
Style:
Industrial;Contemporary;Transitional
UPC:
196275003874
Width:
1/2