7/16 in. Cabinet Pull in Honey Bronze
Morris 7/16 in. Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Collection:
- Morris
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Pull
- Length:
- 8-1/8
- Material:
- Zinc
- Style:
- Contemporary;Industrial;Transitional
- UPC:
- 196275004475
- Width:
- 7/16