This product requires certification to purchase.

7-1/16 in. Pull in Flat Black

Top Knobs

Morris 7-1/16 in. Pull in Flat Black

  • Fast #
  • Part #TTK3153BLK
  • Item #9728379
  • Manufacturer Part #TK3153BLK
3.2 out of 5 Customer Rating
Brand image
Top Knobs

Morris 7-1/16 in. Pull in Flat Black

  • Fast #
  • Part #TTK3153BLK
  • Item #9728379
  • Manufacturer Part #TK3153BLK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Morris collection
  • Includes (2) each of M4-0.7 x 25, solid 1", and M4-0.7 x 45, breakoff 1-3/4" screws
  • Covered by a limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents


Specifications

Center to Center:
6-5/16 in
Collection:
Morris
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-5/16 in
Hardware Type:
Drawer Pull
Length:
7-1/16 in
Material:
Zinc
Shape:
Rectangular
Style:
Contemporary;Industrial;Transitional
UPC:
196275003850
Width:
1/2 in