7-9/16 in. Cabinet Pull in Honey Bronze
Morris 7-9/16 in. Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Collection:
- Morris
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-5/16
- Diameter - Base:
- 3/4
- Hardware Type:
- Drawer Pull
- Length:
- 9-9/16
- Material:
- Zinc Alloy
- Style:
- Contemporary, Industrial, Transitional
- UPC:
- 196275003997
- Width:
- 1/2