This product requires certification to purchase.

1-1/4 x 1-1/8 in. Round Knob in Oil Rubbed Bronze

Top Knobs

Normandy 1-1/4 x 1-1/8 in. Round Knob in Oil Rubbed Bronze

  • Fast #
  • Part #TKM753
  • Item #3179418
  • Manufacturer Part #M753
4 out of 5 Customer Rating
Brand image
Top Knobs

Normandy 1-1/4 x 1-1/8 in. Round Knob in Oil Rubbed Bronze

  • Fast #
  • Part #TKM753
  • Item #3179418
  • Manufacturer Part #M753
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow
  • Backed by a lifetime warranty for the original purchaser
  • Requires Certification

Specifications

Collection:
Normandy
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/8
Diameter - Base:
3/4
Hardware Type:
Cabinet Knob
Length:
1-1/4
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
UPC:
840355007534
Width:
1-1/4