This product requires certification to purchase.

3-3/8 in. D-Pull in Oil Rubbed Bronze

Top Knobs

Normandy 3-3/8 in. D-Pull in Oil Rubbed Bronze

  • Fast #
  • Part #TKM791
  • Item #4917537
  • Manufacturer Part #M791
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Normandy 3-3/8 in. D-Pull in Oil Rubbed Bronze

  • Fast #
  • Part #TKM791
  • Item #4917537
  • Manufacturer Part #M791
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
3/8 in
Length
3-3/8 in
Width
1/2 in
Characteristics & Features
Collection
Normandy
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Style
Traditional
Warranty & Product Information
UPC
840355007916