4-3/8 in. D-Pull in Oil Rubbed Bronze
Normandy 4-3/8 in. D-Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Normandy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/8
- Diameter - Base:
- 3/8
- Length:
- 4-3/8
- Material:
- Brass
- Style:
- Traditional
- UPC:
- 840355007923
- Width:
- 1/2