This product requires certification to purchase.

5 in. Center-to-Center Twisted Steel Cabinet Pull Handle in Patina Rouge

Top Knobs

Normandy 5 in. Center-to-Center Twisted Steel Cabinet Pull Handle in Patina Rouge

  • Fast #
  • Part #TKM711
  • Item #4917344
  • Manufacturer Part #M711
5 out of 5 Customer Rating
Brand image
Top Knobs

Normandy 5 in. Center-to-Center Twisted Steel Cabinet Pull Handle in Patina Rouge

  • Fast #
  • Part #TKM711
  • Item #4917344
  • Manufacturer Part #M711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Normandy
Color Finish Category:
Browns
Color Finish Name:
Patina Rouge
Depth:
1-1/2 in
Diameter - Base:
5/16 in
Length:
4-1/8 in
Material:
Steel
Style:
Olde World
UPC:
840355007114
Width:
7/16 in