5-1/16 in. Center to Center Square Bar Pull in Honey Bronze
Nouveau 5-1/16 in. Center to Center Square Bar Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality metal for durability and dependability
- Coordinates with other items from the Nouveau collection
- Packaged with m4-0.7 x 25 and m4-0.7 x 45 screws for simple, out-of-the-box installation
- Covered by Top Knobs's limited lifetime manufacturer warranty
- Includes a single (1) pull
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Nouveau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-7/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 840355266108
- Width:
- 3/8 in