6-5/16 in. Square Cabinet Pull in Honey Bronze
Nouveau 6-5/16 in. Square Cabinet Pull in Honey Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 6-3/4 in
- Material:
- Metal, Zinc Alloy
- Style:
- Modern
- Width:
- 3/8 in