5-11/16 in. Hidra Pull in Brushed Satin Nickel
Nouveau Hidra 5-11/16 in. Hidra Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Nouveau Hidra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 7/8 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Pull
- Length:
- 5-11/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 840355011319
- Width:
- 5/16 in