13/16 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel
Nouveau III 13/16 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Nouveau III
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 6-1/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355011463
- Width:
- 13/16 in