5-7/16 in. Pull Bar in Flat Black
Pennington 5-7/16 in. Pull Bar in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Pennington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/8
- Diameter - Base:
- 1/2
- Hardware Type:
- Drawer Pull
- Length:
- 5-7/16
- Material:
- Steel
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 840355010176
- Width:
- 1/2