5-13/16 in. Bar Pull in Flat Black
Princetonian 5-13/16 in. Bar Pull in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Princetonian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/2
- Hardware Type:
- Drawer Pull
- Length:
- 5-13/16
- Material:
- Steel
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 840355010565
- Width:
- 3/8