7-1/8 in. Bar Pull in Brushed Satin Nickel
Princetonian 7-1/8 in. Bar Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Princetonian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/2
- Diameter - Base:
- 7/8
- Hardware Type:
- Bar Pull
- Length:
- 7-1/8
- Material:
- Steel
- Style:
- Contemporary, Modern
- UPC:
- 840355010435
- Width:
- 3/8