1-1/4 in. Ray Knob in Oil Rubbed Bronze
Ray 1-1/4 in. Ray Knob in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Ray
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Base:
- 1
- Length:
- 1-1/4
- Material:
- Brass
- Style:
- Traditional
- UPC:
- 840355007527