1-3/8 in. Cabinet Knob in Brushed Satin Nickel
Regent's Park 1-3/8 in. Cabinet Knob in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Regent's Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/4
- Diameter - Base:
- 3/4
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 196275001917
- Width:
- 1-3/8