1-3/8 in. Cabinet Knob in Polished Nickel
Regent's Park 1-3/8 in. Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Ormonde collection
- Mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Specifications
- Collection:
- Regent's Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 196275001283
- Width:
- 1-3/8 in