5-1/6 in. Drawer Pull in Honey Bronze
Regent's Park 5-1/6 in. Drawer Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for lasting durability
- Coordinates with other items from the Ulster collection
- Mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Regent's Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-1/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 196275001481
- Width:
- 9/16 in