6-5/16 in. Cabinet Pull in Honey Bronze
Regent's Park 6-5/16 in. Cabinet Pull in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Regent's Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-5/16
- Diameter - Base:
- 7/16
- Hardware Type:
- Drawer Pull
- Length:
- 7-5/16
- Material:
- Zinc Alloy
- Style:
- Transitional
- UPC:
- 196275001801
- Width:
- 9/16