2-Hook Robe Hook in Honey Bronze
Ryland 2-Hook Robe Hook in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of high quality metal for reliability
- Covered under Top Knobs' limited lifetime warranty
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Coordinates with other items from the Hooks collection
- Secure mounting assembly included
Specifications
- Base Plate Height:
- 2-1/16 in
- Collection:
- Ryland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-3/8 in
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-3/8 in
- UPC:
- 840355265651
- Width:
- 2-1/16 in