This product requires certification to purchase.

1-3/8 in. Knob in Pewter Antique

Top Knobs

Sanctuary® 1-3/8 in. Knob in Pewter Antique

  • Fast #
  • Part #TTK61PTA
  • Item #7027843
  • Manufacturer Part #TK61PTA
4.8 out of 5 Customer Rating
Brand image
Top Knobs

Sanctuary® 1-3/8 in. Knob in Pewter Antique

  • Fast #
  • Part #TTK61PTA
  • Item #7027843
  • Manufacturer Part #TK61PTA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sanctuary®
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter Antique
Depth:
1-3/16
Diameter - Base:
7/8
Hardware Type:
Cabinet Knob
Length:
1-3/8
Shape:
Oval
Style:
Contemporary
UPC:
840355206869
Width:
7/8