10-3/50 in. Arched Pull in Brushed Satin Nickel
Sanctuary® 10-3/50 in. Arched Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Sanctuary®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-19/50
- Hardware Type:
- Drawer Pull
- Length:
- 10-3/50
- Material:
- Zinc Alloy
- UPC:
- 840355204322
- Width:
- 19/50