3/4 in. Square Knob in Polished Chrome
Sanctuary® 3/4 in. Square Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Sanctuary®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 3/4 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- UPC:
- 840355205213